
Heavy Duty Power Connectors Hb Housing Size 8
Mfr # 1-1102291-2
Zoro # G705782734
product price: $39.29
/eaSold in multiples of 3 for $117.87
Key Features
Color
Gray
Length
140 mm
Height
1.122 in
Width
1.713 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102291-2
Zoro #
G705782734
UPC #
-
Country of Origin
Czechia
Dimensions
Length
140 mm
Height
1.122 in
Width
1.713 in
Details
Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.