Heavy Duty Power Connectors Housing Sz 12 Hb.48.Agd-Lb

  • Mfr # 1-1102389-2

  • Zoro # G505782644


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
1.457 in
Material
Aluminum
Width
3.543 in
Length
165 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1102389-2
Zoro #
G505782644
UPC #
-
Country of Origin
Czechia

Dimensions

Height
1.457 in
Width
3.543 in
Length
165 mm

Details

Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable; With Metal Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.