
Heavy Duty Power Connectors Insert Recpt Size 3 He.6 (Discontinued)
- Mfr # 2-1103635-3
- Zoro # G705789924
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1103635-3
Zoro #
G705789924
UPC #
-
Country of Origin
Poland
Details
Item
Insert
Color
Light Gray
Maximum Voltage
400 V
Contact Type
Socket
For Use With
HTS Series HE/HA contacts
Max. Voltage
400V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.