This item is Discontinued.

Te Connectivity Heavy Duty Power Connectors L/P Contact 12-16Awg Contact 12-16 Awg 1744041-1

Heavy Duty Power Connectors L/P Contact 12-16Awg Contact 12-16 Awg (Discontinued)

  • Mfr # 1744041-1
  • Zoro # G605948513
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1744041-1
Zoro #
G605948513
UPC #
-
Country of Origin
China

Dimensions

Max. Single Wire Size
12 AWG
Min. Single Wire Size
16 AWG
Contact Plating Thickness
3.81 µm
Maximum Single Wire Size
12 AWG
Minimum Single Wire Size
16 AWG
For Minimum Wire Size - Solid
16 AWG

Details

Item
Contact
Type
Contact
Maximum Voltage
600 V AC/DC
Current
30 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Standards
UL E28476; UL Recognized
Max. Voltage
600V AC/DC
Terminal Type
Crimp
Wire Type
Discrete; Stranded
Contact Finish
Silver Plated
Application
Power
Max. Temp.
105°C
Contact Type
Pin/Socket
Connection Material
Copper Alloy
Current Rating
30 A
Terminal Finish
Silver Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Termination Style
Crimp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.