
Heavy Duty Power Connectors New Motor Conn Rec Kit
Mfr # 1473063-1
Zoro # G805790318
product price: $12.19
/eaSold in multiples of 10 for $121.90
Key Features
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Length
1.763 in
Connector Type
Receptacle
For Use With
Motor Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1473063-1
Zoro #
G805790318
UPC #
-
Country of Origin
Japan
Dimensions
Length
1.763 in
Details
Item
Connector
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Connector Type
Receptacle
For Use With
Motor Connector
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.