
Heavy Duty Power Connectors Pdl 2P Plug 3.96 (Gwt) Nat (Discontinued)
- Mfr # 2005247-1
- Zoro # G005789860
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005247-1
Zoro #
G005789860
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
Number of Rows
1
Insulation Material
Polyamide
Maximum Voltage
300 V AC
Maximum Operating Temperature
65 Degrees C
UL 94 Flammability Rating
V-0
Standards
CNR; USR; C22.2 No. 182.3; UL 1977
Material
Polyamide
Max. Temp.
65°C
Hole Center to Center
3.96 mm
Contact Type
Receptacle
For Use With
2005248 or 2005249 Cap; 177914 or 177915 Contacts; 177918-1 or 368590-1 Double Lock Plate
Number of Contacts
2
Max. Voltage
300V AC
Terminal Type
Crimp
Application
Power, Signal
Wire Type
Discrete; Stranded
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.