Heavy Duty Power Connectors Pin 15.5-13.5 Awgtin Hd.M-C-Sti.Sn.1 5

  • Mfr # 4-1105000-3

  • Zoro # G705949113


product price:  $3.75
/ea
Sold in multiples of 23 for $86.25

Key Features

Maximum Wire Size
14 AWG
Current
10 A
Min. Single Wire Size
26 AWG
Connection Material
Copper Alloy
Max. Single Wire Size
14 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-1105000-3
Zoro #
G705949113
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
14 AWG
Min. Single Wire Size
26 AWG
Max. Single Wire Size
14 AWG
For Maximum Wire Size - Solid
14 AWG
For Minimum Wire Size - Solid
26 AWG
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Contact
Current
10 A
Connection Material
Copper Alloy
Terminal Type
Crimp
Contact Type
Pin
Contact Finish
Tin Plated
Current Rating
10 A
For Use With
HD Series Inserts
Terminal Finish
Tin Plated
Termination Style
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.