
Heavy Duty Power Connectors Pin Contact Ag 0.5 Hn.D (Discontinued)
- Mfr # 2-1105050-1
- Zoro # G005789877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1105050-1
Zoro #
G005789877
UPC #
-
Country of Origin
China
Details
Item
Contact
Type
Pin
Current
10 A
Contact Type
Pin
For Use With
HN Series Inserts
Wire Range
26 AWG
Current Rating
10 A
Terminal Type
Crimp
Connection Material
Copper Alloy
Contact Finish
Silver Plated
Finish
Silver Plated
Terminal Finish
Silver Plated
Termination Style
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.