Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Duty Power Connectors Pin Insert Sz 6 Hvt.23.Sti.C

  • Mfr # 2-1104008-3

  • Zoro # G905789878


product price: $48.99
/ea
Sold in multiples of 2 for $97.98

Key Features

Maximum Voltage
400 V
Material
PBT
For Use With
HTS Series HVT contacts
Number of Contacts
23
Max. Voltage
400V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1104008-3
Zoro #
G905789878
UPC #
-
Country of Origin
Poland

Details

Item
Insert
Maximum Voltage
400 V
Material
PBT
For Use With
HTS Series HVT contacts
Number of Contacts
23
Max. Voltage
400V
Contact Type
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.