
Heavy Duty Power Connectors Protective Cover Die Cast Aluminum
Mfr # 3-1106201-5
Zoro # G605964797
product price: $98.95
/eaSold in multiples of 3 for $296.85
Free Shipping & Returns
Key Features
Type
Protective Cover
Color
Gray
Length
96 mm
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3-1106201-5
Zoro #
G605964797
UPC #
-
Country of Origin
Poland
Dimensions
Length
96 mm
Width
2.09 in
Height
3/4 in
Details
Item
Protective Cover
Type
Protective Cover
Color
Gray
Maximum Operating Temperature
125 Degrees C
Material
Aluminum
Max. Temp.
125°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.