
Heavy Duty Power Connectors Size 1 Housing Profile Fkm (Discontinued)
- Mfr # 1-1102601-5
- Zoro # G405782997
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102601-5
Zoro #
G405782997
UPC #
-
Country of Origin
Poland
Dimensions
Width
2.01 in
Height
1.22 in
Length
48 mm
Details
Item
Housing
Color
Gray
Material
Aluminum
Features
Sealable; Pressure-Tight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.