
Heavy Duty Power Connectors Size 2 Hood Pg21 Side Clip Side Entry
Mfr # 1-1102430-7
Zoro # G205782586
product price: $27.75
/eaSold in multiples of 3 for $83.25
Key Features
Type
Hood
Color
Gray
Length
63 mm
Width
1.141 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-1102430-7
Zoro #
G205782586
UPC #
-
Country of Origin
Czechia
Dimensions
Length
63 mm
Width
1.141 in
Height
2.57 in
Details
Item
Hood
Type
Hood
Color
Gray
Material
Aluminum
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.