Zoro Homepage

Heavy Duty Power Connectors Size 6 Housing Profile Neoprene

  • Mfr # 2-1102579-1

  • Zoro # G705789337


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
3.03 in
Length
117 mm
Material
Aluminum
Width
2.244 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102579-1
Zoro #
G705789337
UPC #
-
Country of Origin
Czechia

Dimensions

Height
3.03 in
Length
117 mm
Width
2.244 in

Details

Item
Housing
Color
Black
Material
Aluminum
Features
Sealable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.