
Heavy Duty Power Connectors Skt Insert 16+Pe Ha.16
Mfr # 2-1103417-3
Zoro # G205789943
product price: $27.95
/eaSold in multiples of 80 for $2,236.00
Key Features
Color
Light Beige
Insulation Material
PBT
Max. Voltage
250V
Maximum Voltage
250 V
Material
PBT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-1103417-3
Zoro #
G205789943
UPC #
-
Country of Origin
Germany
Details
Item
Connector
Color
Light Beige
Insulation Material
PBT
Max. Voltage
250V
Maximum Voltage
250 V
Material
PBT
Contact Type
Pin
Number of Contacts
16
For Use With
HTS Series HE/HA contacts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.