Heavy Duty Power Connectors Skt Insert 72+Pe Hn.2D.72 Size 6

  • Mfr # 2-1103212-3

  • Zoro # G105789975


product price: $67.99
/ea
Sold in multiples of 20 for $1,359.80

Key Features

Color
Dark Gray
Maximum Voltage
250 V
Material
Polycarbonate
Max. Voltage
250V
Number of Contacts
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1103212-3
Zoro #
G105789975
UPC #
-
Country of Origin
Poland

Details

Item
Insert
Color
Dark Gray
Maximum Voltage
250 V
Material
Polycarbonate
Max. Voltage
250V
Number of Contacts
72
Contact Type
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.