Zoro Homepage
This item is Discontinued.
Te Connectivity Header, Gray, Glass-Filled Polyester Insulation, 250 V AC/DC, 16 A 120958-1

Header, Gray, Glass-Filled Polyester Insulation, 250 V AC/DC, 16 A (Discontinued)

  • Mfr # 120958-1
  • Zoro # G405787466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120958-1
Zoro #
G405787466
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
0.5 to 1.25 µm

Details

Item
Header
Color
Gray
Insulation Material
Glass-Filled Polyester
Maximum Voltage
250 V AC/DC
Current
16 A
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Application
Power
Material
Glass-Filled Polyester
Hole Center to Center
3 mm
Connection Material
Copper Alloy
Max. Temp.
125°C
Max. Voltage
250V AC/DC
Standards
UL E28476
Terminal Type
Through Hole - Press-Fit
Contact Finish
Noble Metal Plated
Contact Type
Blade
Number of Contacts
8
Current Rating
16 A
Number of Rows
1
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.