Zoro Homepage

Herm Blade & Rcpt assy latch posts gold

  • Mfr # 2213289-3

  • Zoro # G100946090


product price: $4.15
/ea
Sold in multiples of 25 for $103.75

Key Features

Color
Natural
Hole Center to Center
4 mm
Terminal Type
Solder
Wire Connector Style
Standard
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2213289-3
Zoro #
G100946090
UPC #
-
Country of Origin
China

Dimensions

Contact Plating Thickness
1.3 to 4 µm

Details

Item
Hermaphroditic Connector
Color
Natural
Hole Center to Center
4 mm
Terminal Type
Solder
Wire Connector Style
Standard
Number of Rows
1
Number of Contacts
6
Contact Finish
Gold over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.