
Hermaphroditic Blade And Receptacle Connector Accessory (Discontinued)
- Mfr # 2058128-1
- Zoro # G105964341
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2058128-1
Zoro #
G105964341
UPC #
-
Country of Origin
United States
Details
Item
Dust Cap
Type
Dust Cap
Color
Natural
UL 94 Flammability Rating
V-0
Material
PBT
Number of Rows
1
Number of Contacts
2
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.