Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1106K12P = M39016/6-128P 3-1617028-7

HFW1106K12P = M39016/6-128P (Discontinued)

  • Mfr # 3-1617028-7
  • Zoro # G600979819
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617028-7
Zoro #
G600979819
UPC #
-
Country of Origin
India

Details

Coil Polarity Protection Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Resistance
700 Ω
Enclosure Type
Hermetically Sealed
Relay Type
Military/Aerospace High Performance
Input Voltage
26.5 VDC
Contact Current Rating
2A
Shock
100G's, 6ms
Operating Temperature Range
-65 to 125°C
Vibration
30G's, 10 to 3000Hz
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Chassis Mount
Coil Voltage Rating
26.5 VDC
Coil Latching
Without
Termination Type
Solder Hook Terminals
Coil Suppression Diode
Without
Product Type
Relay
Transistor Driver
Without
Actuating System
DC
Coil Power Rating (DC)
1003 mW
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.