Zoro Homepage
This item is Discontinued.
Te Connectivity HFW1130K06M = M39016/6-104M 1-1617029-2

HFW1130K06M = M39016/6-104M (Discontinued)

  • Mfr # 1-1617029-2
  • Zoro # G400979125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617029-2
Zoro #
G400979125
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Chassis Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
MOSFET Driver
Without
Input Voltage
26.5 VDC
Relay Type
Military/Aerospace High Performance
Actuating System
DC
Contact Current Rating
2A
Coil Polarity Protection Diode
Without
Transistor Driver
Without
Coil Suppression Diode
Without
Shock
100G's, 6ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Coil Latching
Without
Coil Resistance
700 Ω
Enclosure Type
Hermetically Sealed
Vibration
30G's, 10 to 3000Hz
Coil Power Rating (DC)
1003 mW

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.