Zoro Homepage
This item is Discontinued.
Te Connectivity HFW1130K06P = M39016/6-104P 1-1617029-3

HFW1130K06P = M39016/6-104P (Discontinued)

  • Mfr # 1-1617029-3
  • Zoro # G500979063
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1617029-3
Zoro #
G500979063
UPC #
-
Country of Origin
India

Details

Item
General Purpose Relay
Mounting Style
Chassis Mount
Electrical Connection
Solder Hook Terminals
Coil Voltage
26.5 VDC
Shock
100G's, 6ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Enclosure Type
Hermetically Sealed
Coil Latching
Without
Actuating System
DC
Relay Type
Military/Aerospace High Performance
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
2A
Coil Suppression Diode
Without
Coil Power Rating (DC)
1003 mW
Transistor Driver
Without
Vibration
30G's, 10 to 3000Hz
Coil Resistance
700 Ω
Coil Polarity Protection Diode
Without
Input Voltage
26.5 VDC
MOSFET Driver
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.