Zoro Homepage
This item is Discontinued.
Te Connectivity HFW1131K04P = M39016/6-107P 3-1617029-4

HFW1131K04P = M39016/6-107P (Discontinued)

  • Mfr # 3-1617029-4
  • Zoro # G300979959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617029-4
Zoro #
G300979959
UPC #
-
Country of Origin
India

Details

Coil Polarity Protection Diode
Without
MOSFET Driver
Without
Coil Latching
Without
Enclosure Type
Hermetically Sealed
Termination Type
Solder Hook Terminals
Coil Voltage Rating
26.5 VDC
Actuating System
DC
Product Type
Relay
Mounting Type
Panel Mount
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage
26.5 VDC
Coil Resistance
700 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Vibration
30G's, 10 to 3000Hz
Operating Temperature Range
-65 to 125°C
Contact Current Rating
2A
Shock
100G's, 6ms
Transistor Driver
Without
Coil Power Rating (DC)
1003 mW
Coil Suppression Diode
Without
Relay Type
Military/Aerospace High Performance

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.