Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HFW1201G02 = M39016/6-216L 2-1617030-9

HFW1201G02 = M39016/6-216L (Discontinued)

  • Mfr # 2-1617030-9
  • Zoro # G100979920
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617030-9
Zoro #
G100979920
UPC #
-
Country of Origin
India

Details

Transistor Driver
Without
Operating Temperature Range
-65 to 125°C
MOSFET Driver
Without
Actuating System
DC
Vibration
30G's, 10 to 3000Hz
Termination Type
PC Pins
Product Type
Relay
Coil Resistance
160 Ω
Relay Type
Military/Aerospace High Performance
Coil Suppression Diode
Without
Coil Magnetic System
Non-Polarized, Monostable
Coil Power Rating (DC)
900 mW
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Mounting Type
Printed Circuit Board
Contact Arrangement
2 Form C, DPDT, 2 C/O
Contact Current Rating
2A
Coil Voltage Rating
12 VDC
Coil Latching
Without
Shock
100G's, 6ms
Input Voltage
12 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.