Zoro Homepage
This item is Discontinued.
Te Connectivity HFW1201L01M = M39016/6-139M 3-1617031-7

HFW1201L01M = M39016/6-139M (Discontinued)

  • Mfr # 3-1617031-7
  • Zoro # G000979952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617031-7
Zoro #
G000979952
UPC #
-
Country of Origin
India

Details

Coil Latching
Without
Coil Suppression Diode
Without
Actuating System
DC
Shock
100G's, 6ms
Coil Power Rating (DC)
926 mW
Operating Temperature Range
-65 to 125°C
Contact Current Rating
2A
Coil Resistance
27 Ω
Contact Arrangement
2 Form C, DPDT, 2 C/O
Product Type
Relay
MOSFET Driver
Without
Enclosure Type
Hermetically Sealed
Transistor Driver
Without
Vibration
30G's, 10 to 3000Hz
Termination Type
PC Pins
Coil Magnetic System
Non-Polarized, Monostable
Mounting Type
Printed Circuit Board
Input Voltage
5 VDC
Coil Polarity Protection Diode
Without
Relay Type
Military/Aerospace High Performance
Coil Voltage Rating
5 VDC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.