
HI CURRENT ASSY 8 POS
Mfr # 531353-6
Zoro # G701069273
product price: $26.99
/eaSold in multiples of 320 for $8,636.80
Key Features
Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Max. Temp.
105°C
Wire Type
Stranded
Material
Glass-Filled Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
531353-6
Zoro #
G701069273
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Single Wire Size
16 AWG
Min. Single Wire Size
28 AWG
Details
Item
PCB Mount Receptacle
Max. Temp.
105°C
Wire Type
Stranded
Material
Glass-Filled Polyester
Color
White
Hole Center to Center
7.92 mm
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Number of Contacts
8
Contact Finish
Tin-Lead Plated
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.