Zoro Homepage
This item is Discontinued.
Te Connectivity High Frequency / Rf Relays Im05Dgr=Im Relay 140Mw 9V 1-1462039-7

High Frequency / Rf Relays Im05Dgr=Im Relay 140Mw 9V (Discontinued)

  • Mfr # 1-1462039-7
  • Zoro # G405959627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1462039-7
Zoro #
G405959627
UPC #
-
Country of Origin
Portugal

Dimensions

Dimensions
0.393 x 0.236 x 0.222 in

Details

Power Consumption - Relay
140 mW
Contact Form - Relay
2 Form C (2 CO)
Item - Relay
IM Relay
Features
Gull Wing; Bifurcated/Twin Contacts; High Current Type
Coil Volts
9V DC
Electrical Connection - Power Relay
Surface Mount
Number of Poles
2
Contact Material
AgNi+Au
Contact Rating
5A
Contact Voltage Rating
220 VDC, 250 VAC
Switching Voltage
220 VDC, 250 VAC
Switching Current
.1mA @ .0001V
Contact Limiting Making Current
5A
Contact Limiting Continuous Current
5A
Coil Resistance
579 Ω
Contact Limiting Breaking Current
5A
Coil Type
Monostable, DC, Polarized
Terminal Type
PCB-SMT
Dielectric Voltage
750 Vrms Adjacent Contacts; 1500 Vrms Coil and Contact; 750 Vrms Open Contacts
Contact Limiting Short-Time Current
5A
Mounting Type
Printed Circuit Board
Protection Category
RTV
Operating Temp. Range
-40 to 85°C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.