
High Frequency / Rf Relays Jmscd-18Xps = M39016/16-048P
Mfr # 1617128-9
Zoro # G605931140
product price: $141.99
/eaSold in multiples of 2 for $283.98
Free Shipping & Returns
Key Features
Coil Voltage
18 VDC
Coil Polarity Protection Diode
Without
Pin Configuration
.2 x .3" Spreader Pad
Mounting Type
Printed Circuit Board
Relay Type
Military/Aerospace High Performance
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1617128-9
Zoro #
G605931140
UPC #
-
Country of Origin
India
Details
Coil Voltage
18 VDC
Coil Polarity Protection Diode
Without
Pin Configuration
.2 x .3" Spreader Pad
Mounting Type
Printed Circuit Board
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without
Coil Suppression Diode
With
Product Type
Relay
Coil Power Rating (DC)
203 mW
Coil Resistance
1600 Ω
Vibration
30G's, 10 to 3000Hz
Shock
75G's, 6ms
Contact Current Class
Low Level to 1 A
Contact Current Rating
1A
MOSFET Driver
Without
Actuating System
DC
Coil Magnetic System
Non-Polarized, Monostable
Input Voltage
18 VDC
Termination Type
Long Leads
Operating Temperature Range
-65 to 125°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.