Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity High Power Inverted Thru Board Con 2 Pos 2154829-1

High Power Inverted Thru Board Con 2 Pos (Discontinued)

  • Mfr # 2154829-1
  • Zoro # G105981492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2154829-1
Zoro #
G105981492
UPC #
-
Country of Origin
China

Dimensions

Width
0.3307 in
Length
0.996 in
Height
15.3 mm

Details

Item
PCB Mount Header
Wire Connector Style
Inverted
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Standards
UL 1977
Color
Natural
Terminal Type
Surface Mount
Connection Material
Copper Alloy
Material
Liquid Crystal Polymer
Features
Stamped and Formed
Hole Center to Center
3.96 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Tin over Nickel; Tin Plated
Connector Terminates To
Printed Circuit Board
Number of Rows
1
Current Rating
7 A
Number of Contacts
2
Contact Type
Tab
Contact Finish
Tin over Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.