Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity High Speed / Modular Connectors 100P Vert Socket Hdi 533285-1

High Speed / Modular Connectors 100P Vert Socket Hdi (Discontinued)

  • Mfr # 533285-1
  • Zoro # G605926559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
533285-1
Zoro #
G605926559
UPC #
-
Country of Origin
United States

Dimensions

Height
10.16 mm
Contact Plating Thickness
30 µin

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Application
High Temperature
Material
Polyphenylene Sulfide
Color
Brown
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Terminal Finish
Tin-Lead Plated
Number of Rows
4
Current Rating
3 A
Contact Finish
Gold Plated
Terminal Type
Through Hole
Contact Type
Socket
Number of Contacts
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.