Zoro Homepage
This item is Discontinued.
Te Connectivity High Speed / Modular Connectors Hdi Pin Assy 3 Row 96 Pos 532433-3

High Speed / Modular Connectors Hdi Pin Assy 3 Row 96 Pos (Discontinued)

  • Mfr # 532433-3
  • Zoro # G905926587
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532433-3
Zoro #
G905926587
UPC #
-
Country of Origin
United States

Dimensions

Height
11.73 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Header
Max. Temp.
125°C
Application
Signal; High Temperature
Material
Thermoplastic
Flammability Rating
UL 94 V-0
Contact Finish
Gold Plated
Hole Center to Center
2.54 mm
Terminal Finish
Tin Plated
Connection Material
Phosphor Bronze
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Number of Rows
3
Contact Type
Pin
Terminal Type
Through Hole
Number of Contacts
96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.