Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity High Speed / Modular Connectors R/A Plug Assy 7 Row Multigig Rt 1410188-3

High Speed / Modular Connectors R/A Plug Assy 7 Row Multigig Rt (Discontinued)

  • Mfr # 1410188-3
  • Zoro # G005926449
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1410188-3
Zoro #
G005926449
UPC #
-
Country of Origin
United States

Details

Number of Rows
7
Connector Terminates To
Printed Circuit Board
Number of Contacts
112
Current Rating
1 A
Connector Type
Plug
Hole Center to Center
1.8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.