Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity High Speed / Modular Connectors Tin Man Header Assy 5X8 Open Seq 1934273-1

High Speed / Modular Connectors Tin Man Header Assy 5X8 Open Seq (Discontinued)

  • Mfr # 1934273-1
  • Zoro # G905926464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1934273-1
Zoro #
G905926464
UPC #
-
Country of Origin
China

Dimensions

Width
24.4 mm
Height
11.8 mm
Length
15.35 mm
Hole Dia.
0.47 mm
Contact Plating Thickness
0.76 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
90°C
Application
Signal
Standards
UL E28476; UL Recognized
Color
Black
For Use With
Receptacle Assembly
Material
Liquid Crystal Polymer
Terminal Type
Through Hole - Press-Fit
Hole Center to Center
1.9 mm
Current Rating
0.5 A
Contact Type
Pin
Number of Rows
15
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Connector Type
Header
Flammability Rating
UL 94 V-0
Number of Contacts
120
Connection Material
Phosphor Bronze

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.