Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity High Speed / Modular Connectors Z-Pack Hs3 Hdr Asy 10R 50P 5120747-2

High Speed / Modular Connectors Z-Pack Hs3 Hdr Asy 10R 50P (Discontinued)

  • Mfr # 5120747-2
  • Zoro # G505926680
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120747-2
Zoro #
G505926680
UPC #
-
Country of Origin
United States

Dimensions

Width
24 mm
Height
11.8 mm
Length
12.41 mm
Hole Dia.
0.001 in
Contact Plating Thickness
0.5 µm

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Terminal Type
Through Hole - Press-Fit
Material
Glass-Filled Polyester
Hole Center to Center
2 mm
Connection Material
Phosphor Bronze
Connector Type
Header
Color
Black
For Use With
Receptacle Assembly
Contact Finish
Tin Plated
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Contacts
50
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Number of Rows
10
Current Rating
1.15 A

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.