
HIP-K.10/24.SKB COVER
Mfr # 1106202-1
Zoro # G500945082
product price: $30.49
/eaSold in multiples of 3 for $91.47
Key Features
Width
53 mm [ 2.087 in ]
Height
19 mm [ .748 in ]
Length
109 mm [ 4.291 in ]
Material
Die Cast Aluminum
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106202-1
Zoro #
G500945082
UPC #
-
Country of Origin
Czechia
Dimensions
Width
53 mm [ 2.087 in ]
Height
19 mm [ .748 in ]
Length
109 mm [ 4.291 in ]
Details
Material
Die Cast Aluminum
Color
Black
Operating Temperature Range (°C)
-40 to 125° C
Product Type
Accessory
Accessory Type
Protective Cover
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.