Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hip-K.16/40.Ag.M6

  • Mfr # 2-1102618-5

  • Zoro # G805789855


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
0.866 in
Material
Aluminum
Length
129.5 mm
Width
2.362 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1102618-5
Zoro #
G805789855
UPC #
-
Country of Origin
Poland

Dimensions

Height
0.866 in
Length
129.5 mm
Width
2.362 in

Details

Item
Housing
Color
Black
Material
Aluminum
Features
Sealable; Pressure-Tight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.