HIP-K.6/16.STS1.13G
Mfr # 1102084-1
Zoro # G001033851
product price: $218.99
/ea
Free Shipping & Returns
Key Features
Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Material
Polyester GF
Color
Black
Type
PCB Mount Receptacle, Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1102084-1
Zoro #
G001033851
UPC #
-
Country of Origin
Poland
Details
Style - Connector
Standard
Cable Clamping Method
Through Hole - Solder
Material
Polyester GF
Color
Black
Type
PCB Mount Receptacle, Socket
Item
Connector Assembly
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.