Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Hip/Emv.24/64.Skb 3-1106204-5

Hip/Emv.24/64.Skb (Discontinued)

  • Mfr # 3-1106204-5
  • Zoro # G005982100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1106204-5
Zoro #
G005982100
UPC #
-
Country of Origin
Poland

Dimensions

Length
156 mm [ 6.142 in ]
Width
53 mm [ 2.087 in ]
Height
19 mm [ .748 in ]

Details

Color
Black
Material
Die Cast Aluminum
Accessory Type
Protective Cover
Product Type
Accessory
Operating Temperature Range (°C)
-40 to 125° C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.