Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HM-ZD 4PR HDR 80P 5.2MM 1469002-1

HM-ZD 4PR HDR 80P 5.2MM (Discontinued)

  • Mfr # 1469002-1
  • Zoro # G700937498
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1469002-1
Zoro #
G700937498
UPC #
-
Country of Origin
China

Dimensions

Length
24.9 mm
Contact Plating Thickness
0.76 µm

Details

Color
Gray
Insulation Material
Glass-Filled Polyester
Current
0.7 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connector Type
Header
Connection Material
Phosphor Bronze
Max. Temp.
105°C
Hole Center to Center
2.5 mm
Terminal Type
Press-Fit
Material
Glass-Filled Polyester
Application
Signal
Contact Finish
Gold Plated
Contact Type
Pin
Number of Rows
8
Number of Contacts
80
Current Rating
0.7 A
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.