
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1469286-1
Zoro #
G701041064
UPC #
-
Country of Origin
United States
Dimensions
Length
29.9 mm
Contact Plating Thickness
0.76 µm
Details
Max. Temp.
105°C
Application
Signal
Color
Gray
Material
Glass-Filled Polyester
Contact Finish
Gold Plated
Hole Center to Center
2.5 mm
Terminal Type
Press-Fit
Number of Contacts
96
Connector Type
Plug
Connection Material
Phosphor Bronze
Connector Terminates To
Printed Circuit Board
Current Rating
0.7 A
Terminal Finish
Tin-Lead over Nickel
Number of Rows
8
Contact Type
Socket
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.