Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HMB1130K01M = M39016/22-004M 1617038-6

HMB1130K01M = M39016/22-004M (Discontinued)

  • Mfr # 1617038-6
  • Zoro # G500983091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617038-6
Zoro #
G500983091
UPC #
-
Country of Origin
India

Details

Coil Voltage Rating
26.5 VDC
Coil Power Rating (DC)
1003 mW
Relay Type
Military/Aerospace High Performance
Mounting Type
Chassis Mount
Product Type
Relay
Enclosure Type
Hermetically Sealed
Vibration
30G's, 10 to 3000Hz
Coil Polarity Protection Diode
Without
Input Voltage
26.5 VDC
MOSFET Driver
Without
Termination Type
Solder Hook Terminals
Coil Suppression Diode
Without
Contact Current Rating
2A
Coil Resistance
700 Ω
Coil Magnetic System
Non-Polarized, Monostable
Operating Temperature Range
-65 to 125°C
Coil Latching
Without
Shock
100G's, 6ms
Contact Arrangement
2 Form C, DPDT, 2 C/O
Transistor Driver
Without
Actuating System
DC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.