Zoro Homepage

HMB1201K01P = M39016/22-009P

  • Mfr # 2-1617038-2

  • Zoro # G100984344


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Coil Suppression Diode
Without
Coil Resistance
700 Ω
Relay Type
Military/Aerospace High Performance
Input Voltage
26.5 VDC
Shock
100G's, 6ms
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617038-2
Zoro #
G100984344
UPC #
-
Country of Origin
India

Details

Coil Suppression Diode
Without
Coil Resistance
700 Ω
Relay Type
Military/Aerospace High Performance
Input Voltage
26.5 VDC
Shock
100G's, 6ms
Product Type
Relay
Coil Latching
Without
Mounting Type
Printed Circuit Board
Transistor Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Contact Current Rating
2A
Termination Type
PC Pins
Enclosure Type
Hermetically Sealed
Contact Arrangement
2 Form C, DPDT, 2 C/O
Coil Voltage Rating
26.5 VDC
Operating Temperature Range
-65 to 125°C
Coil Polarity Protection Diode
Without
Coil Power Rating (DC)
1003 mW
MOSFET Driver
Without
Actuating System
DC
Vibration
30G's, 10 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.