Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity Chassis, PCB Relay, 2 A, Solder Hook 1617039-5

Chassis, PCB Relay, 2 A, Solder Hook (Discontinued)

  • Mfr # 1617039-5
  • Zoro # G400983139
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1617039-5
Zoro #
G400983139
UPC #
-
Country of Origin
India

Details

Item
PCB Relay
Mounting Style
Chassis
Electrical Connection
Solder Hook
Coil Voltage
26.5V DC
Current Rating
2 A
Contact Form
DPDT
Contact Arrangement
2 Form C, DPDT, 2 C/O
Input Voltage
26.5 VDC
Enclosure Type
Hermetically Sealed
Coil Polarity Protection Diode
Without
Operating Temperature Range
-65 to 125°C
Coil Suppression Diode
Without
Coil Resistance
1030 Ω
Transistor Driver
Without
Shock
50G's, 11ms
Coil Latching
Without
Contact Current Rating
2A
Coil Power Rating (DC)
682 mW
Actuating System
DC
Relay Type
Military/Aerospace High Performance
Vibration
20G's, 10 to 2500Hz
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.