Zoro Homepage

HMS1201S110M = M39016/44-026M

  • Mfr # 2-1617039-7

  • Zoro # G600984264


product price: $158.99
/ea
Sold in multiples of 30 for $4,769.70
Free Shipping & Returns

Key Features

Input Voltage
12 VDC
Coil Polarity Protection Diode
Without
Contact Current Rating
2A
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1617039-7
Zoro #
G600984264
UPC #
-
Country of Origin
India

Details

Input Voltage
12 VDC
Coil Polarity Protection Diode
Without
Contact Current Rating
2A
MOSFET Driver
Without
Coil Magnetic System
Non-Polarized, Monostable
Product Type
Relay
Coil Suppression Diode
Without
Contact Arrangement
2 Form C, DPDT, 2 C/O
Actuating System
DC
Shock
50G's, 11ms
Coil Power Rating (DC)
465 mW
Operating Temperature Range
-65 to 125°C
Coil Voltage Rating
12 VDC
Termination Type
PC Pins
Mounting Type
Printed Circuit Board
Relay Type
Military/Aerospace High Performance
Enclosure Type
Hermetically Sealed
Coil Resistance
310 Ω
Transistor Driver
Without
Coil Latching
Without
Vibration
30G's, 10 to 3000Hz

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.