Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HMS1201S111P = M39016/44-035P 3-1617039-1

HMS1201S111P = M39016/44-035P (Discontinued)

  • Mfr # 3-1617039-1
  • Zoro # G400983740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-1617039-1
Zoro #
G400983740
UPC #
-
Country of Origin
India

Details

Mounting Type
Printed Circuit Board
Coil Voltage Rating
26.5 VDC
Contact Arrangement
2 Form C, DPDT, 2 C/O
Shock
50G's, 11ms
Coil Polarity Protection Diode
Without
Product Type
Relay
Relay Type
Military/Aerospace High Performance
Coil Power Rating (DC)
682 mW
Coil Latching
Without
Operating Temperature Range
-65 to 125°C
Coil Magnetic System
Non-Polarized, Monostable
MOSFET Driver
Without
Coil Resistance
1030 Ω
Transistor Driver
Without
Input Voltage
26.5 VDC
Actuating System
DC
Enclosure Type
Hermetically Sealed
Contact Current Rating
2A
Vibration
30G's, 10 to 3000Hz
Termination Type
PC Pins
Coil Suppression Diode
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.