Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HN.D-C-BU.AG.0 14 1-1105051-1

HN.D-C-BU.AG.0 14 (Discontinued)

  • Mfr # 1-1105051-1
  • Zoro # G501034648
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1105051-1
Zoro #
G501034648
UPC #
-
Country of Origin
Czechia

Dimensions

Maximum Wire Size
22 AWG
Minimum Wire Size
26 AWG

Details

Item
Connector Contact
Termination Style
Crimp
Contact Material
Copper
For Use With
HN Series Inserts
Connection Material
Copper Alloy
Contact Type
Socket
Contact Finish
Silver Plated
Current Rating
10 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.