
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-179472-2
Zoro #
G101052707
UPC #
-
Country of Origin
China
Dimensions
Height
.32677 in
Length
.6417 in
Width
.334 in
Wire/Cable Size
30 to 22 AWG
Details
For Use With
CT Connector
Color
Ivory
Wire/Cable Type
Discrete Wire
Body Material
PA66
Product Type
Accessory
Centerline (Pitch)
.079 in
Housing Color
Natural
Internal/External
Internal
Number of Rows
2
Connector System
Wire-to-Board
Accessory Type
Holder
Number of Positions
12
Accessory Color
Ivory
Operating Voltage
125 VAC
Contact Current Rating (Max)
4A
Operating Temperature Range
-30 to 105 °C
Shape
Rectangular
Body Color
Ivory
Mating Retention
With
Row-to-Row Spacing
6.6 mm
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.