Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HOUSING  PLUG  22P DUAL ROW  EP2.5 2-1969540-2

HOUSING PLUG 22P DUAL ROW EP2.5 (Discontinued)

  • Mfr # 2-1969540-2
  • Zoro # G900956299
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969540-2
Zoro #
G900956299
UPC #
-
Country of Origin
China

Dimensions

Length
28.54 mm
Height
0.326 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG

Details

Item
Connector
Number of Rows
2
Color
White
For Use With
Plug Housing
Material
Nylon
Connector Type
Receptacle
Terminal Type
Crimp
Hole Center to Center
2.5 mm
Flammability Rating
UL 94 V-0
Number of Contacts
22
Max. Voltage
250V AC
Contact Type
Socket
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.