Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity HPI CONN.  2.0MM  R/A  SMT  2P  80U 1775469-2

HPI CONN. 2.0MM R/A SMT 2P 80U (Discontinued)

  • Mfr # 1775469-2
  • Zoro # G001042105
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1775469-2
Zoro #
G001042105
UPC #
-
Country of Origin
China

Dimensions

Width
0.299 in
Height
5.5 mm
Length
0.291 in
Contact Plating Thickness
2 µm

Details

Item
PCB Mount Header
Wire Range
30 AWG
Max. Temp.
85°C
Max. Voltage
250V AC/DC
Wire Type
Discrete
Features
Partially Shrouded
For Use With
440129-x
Terminal Type
Surface Mount
Connection Material
Brass
Color
Natural
Material
Glass-Filled Polyamide
Hole Center to Center
2 mm
Flammability Rating
UL 94 V-0
Contact Type
Pin
Number of Rows
1
Terminal Finish
Matte Nickel Plated
Current Rating
3 A
Connector Terminates To
Printed Circuit Board
Contact Finish
Matte Tin Plated
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.