Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSG REC PANEL MOUNT DUALROW EP2.5

  • Mfr # 4-1969594-0

  • Zoro # G600957756


product price: $0.28
/ea
Sold in multiples of 400 for $112.00

Key Features

Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Height
0.786 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1969594-0
Zoro #
G600957756
UPC #
-
Country of Origin
China

Dimensions

Height
0.786 in
Length
52.89 mm
Width
0.406 in
Max. Single Wire Size
22 AWG
Min. Single Wire Size
26 AWG
Max. Insulation Dia.
0.067 in

Details

Item
Connector
Color
White
Number of Rows
2
For Use With
1969540 Plug Housing
Material
Nylon
Contact Type
Pin
Connector Type
Receptacle
Max. Temp.
105°C
Number of Contacts
40
Hole Center to Center
2.5 mm
Max. Voltage
250V AC
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Current Rating
3 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.