
HSK.Bu.C.10 0 qmm
Mfr # 5-1108756-1
Zoro # G501017825
product price: $8.89
/eaSold in multiples of 10 for $88.90
Key Features
Termination Style
Crimp Termination Only
Maximum Wire Size
8 AWG
Contact Material
Copper
Standards
UL; VDE Tested
Application
Wire/Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-1108756-1
Zoro #
G501017825
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Wire Size
8 AWG
Details
Item
Connector Contact
Termination Style
Crimp Termination Only
Contact Material
Copper
Standards
UL; VDE Tested
Application
Wire/Cable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.